Zoro Homepage

Women's Composite Toe Hiker Shoe, Brown, 10 1/2, W, RB444

  • Mfr # RB444

  • Zoro # G8949586


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB444
Zoro #
G8949586
UPC #
690774130531
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
Max. Heat Rating
Not Rated
Removable Insole
Yes
Static Dissipative
No
Insole System
Full Sock
Midsole Material
EVA
Standards
ASTM F2413-05
Insulated
No
Outsole Material
Polyurethane
Waterproof Type
Bootie
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Liner Material
Nylon
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Metatarsal Guard
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Footwear Style
Hiker Boot
Footwear Construction Type
Cemented
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Multi-Terrain
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.23
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Insole Technology
Full Sock
Construction
Cemented
Closure
Lace Up
Style Family
Hiker Shoe
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.23
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB444, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.