Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Brown, 10, W, RB444

  • Mfr # RB444

  • Zoro # G8949604


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB444
Zoro #
G8949604
UPC #
690774130524
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Outsole Material
Polyurethane
Chemical Resisting Sole
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.23
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Bootie
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Midsole Material
EVA
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Style
Hiker Boot
Footwear Sole Pattern
Multi-Terrain
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Conductive
No
Standards
ASTM F2413-05
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Insole System
Full Sock
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Ninety Degree Heel
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Resists
Impact/Compression
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily
0.23
Maximum Heat Rating
Not Rated
Style Family
Hiker Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Insole Technology
Full Sock
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB444, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.