Zoro Homepage

Women's Composite Toe Hiker Shoe, Brown, 6 1/2, M, RB444

  • Mfr # RB444

  • Zoro # G8949631


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB444
Zoro #
G8949631
UPC #
690774130326
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Insulated
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Polyurethane
Midsole Material
EVA
Removable Insole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Liner Material
Nylon
Footwear Construction Type
Cemented
Footwear Sole Pattern
Multi-Terrain
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Chemical Resisting Sole
No
Insole System
Full Sock
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Standards
ASTM F2413-05
Waterproof Type
Bootie
Conductive
No
Resists
Impact/Compression
Upper Material
Leather
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.23
All-Leather Upper
Yes
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.82
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB444, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.