Zoro Homepage

Women's Composite Toe Hiker Shoe, Brown, 7 1/2, W, RB444

  • Mfr # RB444

  • Zoro # G8949683


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB444
Zoro #
G8949683
UPC #
690774130470
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Multi-Terrain
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.82
Upper Material Description
Full Grain Leather
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Midsole Material
EVA
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Chemical Resisting Sole
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Standards
ASTM F2413-05
Wide Toe Cap
No
Conductive
No
Waterproof Type
Bootie
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Upper Material
Leather
Resists
Impact/Compression
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.82
Style Family
Hiker Shoe
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.23
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.22
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB444, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.