Zoro Homepage

Women's Composite Toe Hiker Shoe, Brown, 9 1/2, M, RB444

  • Mfr # RB444

  • Zoro # G8949753


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB444
Zoro #
G8949753
UPC #
690774130388
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Removable Insole
Yes
Standards
ASTM F2413-05
Conductive
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Style
Hiker Boot
Non-Marking Sole
No
Midsole Material
EVA
Chemical Resisting Sole
No
Static Dissipative
No
Outsole Material
Polyurethane
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Dry
0.82
Puncture Resistant Insole
No
Liner Material
Nylon
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Insulated
No
Wide Toe Cap
No
Insole System
Full Sock
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Multi-Terrain
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Impact/Compression
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily/Wet
0.22
All-Leather Upper
Yes
Style Family
Hiker Shoe
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.23
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB444, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.