Zoro Homepage

Women's Composite Toe Hiker Shoe, Brown, 9 1/2, W, RB444

  • Mfr # RB444

  • Zoro # G8949762


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB444
Zoro #
G8949762
UPC #
690774130517
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Polyurethane
Insulated
No
Wide Toe Cap
No
Conductive
No
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Liner Material
Nylon
Removable Insole
Yes
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.82
Ninety Degree Heel
No
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Wet
0.72
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Footwear Sole Pattern
Multi-Terrain
Static Dissipative
No
Standards
ASTM F2413-05
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Waterproof Type
Bootie
Upper Material
Leather
Resists
Impact/Compression
All-Leather Upper
Yes
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.23
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.82
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB444, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.