Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Brown, 9, M, RB444

  • Mfr # RB444

  • Zoro # G8949771


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB444
Zoro #
G8949771
UPC #
690774130371
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RB444
Waterproof
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.72
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Closure Type
Lace Up
Midsole Material
EVA
Footwear Style
Hiker Boot
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Multi-Terrain
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Static Dissipative
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Standards
ASTM F2413-05
Wide Toe Cap
No
Waterproof Type
Bootie
Liner Material
Nylon
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Insulated
No
Outsole Material
Polyurethane
Chemical Resisting Sole
No
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Metatarsal Guard
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Upper Material
Leather
Resists
Impact/Compression
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.23
Style Family
Hiker Shoe
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.82
Insole Technology
Full Sock
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB444, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.