Women's Composite Toe Hiker Shoe, Golden Tan, 10 1/2, W, RB437

  • Mfr # RB437

  • Zoro # G8942656


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942656
UPC #
690774171695
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Insulated
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.56
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Liner Material
Nylon
Insole System
Full Sock
Ninety Degree Heel
No
Footwear Style
Hiker Boot
Midsole Material
EVA
Electrical Hazard Rated
No
Removable Insole
Yes
Upper Boot Material
All Leather
Static Dissipative
No
Predominant Footwear Color
Tan
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
No Puncture Protection
Conductive
Yes
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
0.80
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413-05, ASTM F3445
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Outsole Material
Rubber
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Impact/Compression, Slips
Upper Material
Leather
Footwear Construction
Cemented
Lugs
Plastic
Laces Color
Brown
Non-Marking Upper
Yes
Insole Material
Polyurethane
Footwear Shank Type
None
Toe Style
Round Toe
Waterproof Type
None
Heat Resistant
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Insulation Type
None
Footwear Shank
No
Toe Shape
Round
Upper Color
Brown
Last Number or Name
RB437
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Closure Type
Lace Up
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Cemented
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Toe Cap Material
Composite
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Hiker Shoe
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.