Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Golden Tan, 10, W, RB437

  • Mfr # RB437

  • Zoro # G8942674


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942674
UPC #
690774171688
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Boot Height
8 in
Width
W
Size (PRINT)
10

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Style
Hiker Boot
Midsole Material
EVA
Standards
ASTM F2413-05, ASTM F3445
Mark II Slip Test Results- Dairy Tile Wet
0.72
Liner Material
Nylon
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insulated
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Predominant Footwear Color
Tan
Outsole Material
Rubber
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
CSA Footwear Standard
No Puncture Protection
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
Yes
Non Metallic Upper
Yes
Insole System
Full Sock
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Sole Pattern
Textured
Upper Material
Leather
Resists
Impact/Compression, Slips
Laces Color
Brown
Insulation Type
None
Footwear Shank
No
Toe Style
Round Toe
Footwear Shank Type
None
Footwear Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Slip Resistant
Yes
Last Number or Name
RB437
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Non-Marking Upper
Yes
Heat Resistant
Yes
Lugs
Plastic
Waterproof Type
None
Insole Material
Polyurethane
Heel Style
Flat Heel
Closure Type
Lace Up
Upper Color
Brown
Toe Shape
Round
For Outdoor Traction
Yes
Metatarsal Guard Style
None
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.56
Style Family
Hiker Shoe
All-Leather Upper
Yes
Heel Definition
Flat Heel
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.