Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Golden Tan, 11, M, RB437

  • Mfr # RB437

  • Zoro # G8942683


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942683
UPC #
690774171534
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height
9 in
Width
M
Size (PRINT)
11

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Footwear Style
Hiker Boot
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Metatarsal Guard
No
Midsole Material
EVA
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Tan
Conductive
Yes
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Liner Material
Nylon
Upper Material Description
Full Grain Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Non-Marking Sole
No
Insole System
Full Sock
CSA Footwear Standard
No Puncture Protection
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.72
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413-05, ASTM F3445
Removable Insole
Yes
Resists
Impact/Compression, Slips
Upper Material
Leather
For Outdoor Traction
Yes
Upper Color
Brown
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Insole Material
Polyurethane
Heat Resistant
Yes
Toe Style
Round Toe
Footwear Shank Type
None
Footwear Construction
Cemented
Non-Marking Upper
Yes
Lugs
Plastic
Last Number or Name
RB437
Closure Type
Lace Up
Heel Style
Flat Heel
Laces Color
Brown
Footwear Shank
No
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Waterproof Type
None
Insulation Type
None
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Hiker Shoe
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.56
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.