Women's Composite Toe Hiker Shoe, Golden Tan, 5 1/2, M, RB437

  • Mfr # RB437

  • Zoro # G8942701


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942701
UPC #
690774171428
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
5 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Insole System
Full Sock
Footwear Closure Type
Lace Up
Conductive
Yes
Predominant Footwear Color
Tan
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Standards
ASTM F2413-05, ASTM F3445
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Midsole Material
EVA
Removable Insole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
CSA Footwear Standard
No Puncture Protection
Puncture Resistant Insole
No
Non-Marking Sole
No
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Dry
0.80
Wide Toe Cap
Yes
Resists
Impact/Compression, Slips
Upper Material
Leather
Laces Color
Brown
Footwear Construction
Cemented
Insulation Type
None
Lugs
Plastic
Footwear Shank Type
None
Last Number or Name
RB437
Insole Material
Polyurethane
Waterproof Type
None
For Outdoor Traction
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Toe Shape
Round
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Style
Round Toe
Footwear Shank
No
Heat Resistant
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Style Family
Hiker Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Cemented
Toe Cap Material
Composite
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.