Women's Composite Toe Hiker Shoe, Golden Tan, 5 1/2, W, RB437

  • Mfr # RB437

  • Zoro # G8942717


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942717
UPC #
690774171596
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Boot Height
11 in
Width
W
Size (PRINT)
5 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Non-Marking Sole
No
Conductive
Yes
Standards
ASTM F2413-05, ASTM F3445
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Insole System
Full Sock
CSA Footwear Standard
No Puncture Protection
Midsole Material
EVA
Metatarsal Guard
No
Footwear Style
Hiker Boot
Chain Saw Cut Resistant
No
Insulated
No
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.56
Predominant Footwear Color
Tan
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Resists
Impact/Compression, Slips
Upper Material
Leather
Footwear Shank
No
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Non-Marking Upper
Yes
Laces Color
Brown
Heel Style
Flat Heel
Footwear Shank Type
None
Insole Material
Polyurethane
Heat Resistant
Yes
Toe Style
Round Toe
Metatarsal Guard Style
None
Closure Type
Lace Up
Waterproof Type
None
Upper Color
Brown
Slip Resistant
Yes
Footwear Construction
Cemented
Last Number or Name
RB437
Insulation Type
None
Toe Shape
Round
For Outdoor Traction
Yes
Lugs
Plastic
Manufacturers Suggested Sole Slip Rating
Better
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Oily
0.56
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.