Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Golden Tan, 5, M, RB437

  • Mfr # RB437

  • Zoro # G8942726


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942726
UPC #
690774171411
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height
12 in
Width
M
Size (PRINT)
5

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Footwear Sole Pattern
Textured
Midsole Material
EVA
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Liner Material
Nylon
Completely Non Metallic
Yes
Standards
ASTM F2413-05, ASTM F3445
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Chemical Resisting Sole
No
Predominant Footwear Color
Tan
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
Yes
CSA Footwear Standard
No Puncture Protection
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.56
Chain Saw Cut Resistant
No
Footwear Style
Hiker Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Electrical Hazard Rated
No
Outsole Material
Rubber
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Resists
Impact/Compression, Slips
Upper Material
Leather
Laces Color
Brown
Last Number or Name
RB437
Heel Style
Flat Heel
Toe Shape
Round
Non-Marking Upper
Yes
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Insulation Type
None
Upper Color
Brown
For Outdoor Traction
Yes
Insole Material
Polyurethane
Footwear Shank Type
None
Lugs
Plastic
Footwear Shank
No
Heat Resistant
Yes
Closure Type
Lace Up
Toe Style
Round Toe
Footwear Construction
Cemented
Waterproof Type
None
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Better
Slip Resistant
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.