Women's Composite Toe Hiker Shoe, Golden Tan, 6 1/2, M, RB437

  • Mfr # RB437

  • Zoro # G8942744


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942744
UPC #
690774171442
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metatarsal Guard
No
CSA Footwear Standard
No Puncture Protection
Completely Non Metallic
Yes
Liner Material
Nylon
Static Dissipative
No
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Conductive
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Tan
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Midsole Material
EVA
Standards
ASTM F2413-05, ASTM F3445
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Style
Hiker Boot
Ninety Degree Heel
No
Wide Toe Cap
Yes
Insulated
No
Resists
Impact/Compression, Slips
Upper Material
Leather
Closure Type
Lace Up
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Toe Shape
Round
Heat Resistant
Yes
Toe Style
Round Toe
Non-Marking Upper
Yes
Laces Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Lugs
Plastic
Insulation Type
None
Heel Style
Flat Heel
For Outdoor Traction
Yes
Footwear Construction
Cemented
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Last Number or Name
RB437
Upper Color
Brown
Waterproof Type
None
Footwear Shank Type
None
Footwear Shank
No
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Style Family
Hiker Shoe
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.