Women's Composite Toe Hiker Shoe, Golden Tan, 6 1/2, W, RB437

  • Mfr # RB437

  • Zoro # G8942753


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942753
UPC #
690774171619
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Boot Height
14 in
Width
W
Size (PRINT)
6 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Removable Insole
Yes
Footwear Style
Hiker Boot
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
CSA Footwear Standard
No Puncture Protection
Upper Boot Material
All Leather
Insole System
Full Sock
Puncture Resistant Insole
No
Predominant Footwear Color
Tan
Metatarsal Guard
No
Static Dissipative
No
Standards
ASTM F2413-05, ASTM F3445
Conductive
Yes
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Midsole Material
EVA
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Impact/Compression, Slips
Upper Material
Leather
Insulation Type
None
Non-Marking Upper
Yes
Last Number or Name
RB437
Manufacturers Suggested Sole Slip Rating
Better
Slip Resistant
Yes
Heel Style
Flat Heel
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Laces Color
Brown
Lugs
Plastic
Toe Shape
Round
Waterproof Type
None
For Outdoor Traction
Yes
Heat Resistant
Yes
Toe Style
Round Toe
Footwear Shank
No
Closure Type
Lace Up
Metatarsal Guard Style
None
Footwear Construction
Cemented
Insole Material
Polyurethane
Footwear Shank Type
None
Upper Color
Brown
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.56
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Hiker Shoe
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.