Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Golden Tan, 6, M, RB437

  • Mfr # RB437

  • Zoro # G8942762


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942762
UPC #
690774171435
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Static Dissipative
No
Standards
ASTM F2413-05, ASTM F3445
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.56
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Insulated
No
Removable Insole
Yes
Conductive
Yes
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non Metallic Upper
Yes
Outsole Material
Rubber
Liner Material
Nylon
CSA Footwear Standard
No Puncture Protection
Predominant Footwear Color
Tan
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Insole System
Full Sock
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Sole Pattern
Textured
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Resists
Impact/Compression, Slips
Upper Material
Leather
Toe Shape
Round
Closure Type
Lace Up
Slip Resistant
Yes
Footwear Shank Type
None
Insulation Type
None
Metatarsal Guard Style
None
Toe Style
Round Toe
Lugs
Plastic
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Upper
Yes
Waterproof Type
None
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Last Number or Name
RB437
Footwear Construction
Cemented
Laces Color
Brown
Heel Style
Flat Heel
Heat Resistant
Yes
Insole Material
Polyurethane
Footwear Shank
No
For Outdoor Traction
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
Hiker Shoe
Heel Definition
Flat Heel
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.56
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.