Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Golden Tan, 6, W, RB437

  • Mfr # RB437

  • Zoro # G8942771


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942771
UPC #
690774171602
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Heel Height
Less Than 1/2 in
Boot Height
15 in
Width
W
Size (PRINT)
6

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Footwear Sole Pattern
Textured
Midsole Material
EVA
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Standards
ASTM F2413-05, ASTM F3445
Metal Chip Resisting Sole
No
Conductive
Yes
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Footwear Style
Hiker Boot
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Tan
Mark II Slip Test Results- Dairy Tile Dry
0.80
Removable Insole
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Max. Heat Rating
Not Rated
Insole System
Full Sock
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Outsole Material
Rubber
Insulated
No
Metatarsal Guard
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Resists
Impact/Compression, Slips
Upper Material
Leather
Insulation Type
None
Laces Color
Brown
Closure Type
Lace Up
Slip Resistant
Yes
Toe Style
Round Toe
Heat Resistant
Yes
Last Number or Name
RB437
Footwear Shank Type
None
Upper Color
Brown
For Outdoor Traction
Yes
Non-Marking Upper
Yes
Footwear Shank
No
Lugs
Plastic
Metatarsal Guard Style
None
Footwear Construction
Cemented
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Toe Shape
Round
Insole Material
Polyurethane
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.56
Style Family
Hiker Shoe
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.