Women's Composite Toe Hiker Shoe, Golden Tan, 7 1/2, M, RB437

  • Mfr # RB437

  • Zoro # G8942787


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942787
UPC #
690774171466
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height
16 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Full Sock
CSA Footwear Standard
No Puncture Protection
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Footwear Style
Hiker Boot
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Tan
Puncture Resistant Insole
No
Ninety Degree Heel
No
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Wet
0.72
Non-Marking Sole
No
Standards
ASTM F2413-05, ASTM F3445
Removable Insole
Yes
Footwear Sole Pattern
Textured
Insulated
No
Static Dissipative
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Liner Material
Nylon
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Conductive
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.80
Upper Material
Leather
Resists
Impact/Compression, Slips
Upper Color
Brown
Insulation Type
None
Toe Shape
Round
Closure Type
Lace Up
Footwear Construction
Cemented
Laces Color
Brown
Lugs
Plastic
Last Number or Name
RB437
Slip Resistant
Yes
Heel Style
Flat Heel
Footwear Shank Type
None
Metatarsal Guard Style
None
Waterproof Type
None
Heat Resistant
Yes
Non-Marking Upper
Yes
For Outdoor Traction
Yes
Insole Material
Polyurethane
Footwear Shank
No
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Toe Style
Round Toe
Manufacturers Suggested Sole Slip Rating
Better
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Flat Heel
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Hiker Shoe
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.