Women's Composite Toe Hiker Shoe, Golden Tan, 7 1/2, W, RB437

  • Mfr # RB437

  • Zoro # G8942796


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942796
UPC #
690774171633
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Boot Height
17 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Standards
ASTM F2413-05, ASTM F3445
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Construction Type
Cemented
Conductive
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
No Puncture Protection
Static Dissipative
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Insole System
Full Sock
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Outsole Material
Rubber
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Removable Insole
Yes
Footwear Style
Hiker Boot
Liner Material
Nylon
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Upper Material Description
Full Grain Leather
Midsole Material
EVA
Predominant Footwear Color
Tan
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Upper Boot Material
All Leather
Non-Marking Sole
No
Resists
Impact/Compression, Slips
Upper Material
Leather
Toe Style
Round Toe
Metatarsal Guard Style
None
Waterproof Type
None
Laces Color
Brown
Footwear Shank
No
Lugs
Plastic
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Closure Type
Lace Up
Heel Style
Flat Heel
For Outdoor Traction
Yes
Footwear Shank Type
None
Upper Color
Brown
Toe Shape
Round
Heat Resistant
Yes
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Slip Resistant
Yes
Footwear Construction
Cemented
Last Number or Name
RB437
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Flat Heel
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Style Family
Hiker Shoe
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.