Women's Composite Toe Hiker Shoe, Golden Tan, 7, W, RB437

  • Mfr # RB437

  • Zoro # G8942814


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942814
UPC #
690774171626
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Footwear Sole Pattern
Textured
Standards
ASTM F2413-05, ASTM F3445
Conductive
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Insole System
Full Sock
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
No Puncture Protection
Footwear Construction Type
Cemented
Footwear Style
Hiker Boot
Max. Heat Rating
Not Rated
Midsole Material
EVA
Outsole Material
Rubber
Non-Marking Sole
No
Removable Insole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Oily
0.56
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Insulated
No
Predominant Footwear Color
Tan
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Resists
Impact/Compression, Slips
Lugs
Plastic
Footwear Shank
No
Last Number or Name
RB437
Heat Resistant
Yes
Toe Shape
Round
Laces Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Heel Style
Flat Heel
Toe Style
Round Toe
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Footwear Shank Type
None
Waterproof Type
None
Closure Type
Lace Up
Insole Material
Polyurethane
Footwear Construction
Cemented
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Metatarsal Guard Style
None
Insulation Type
None
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
Hiker Shoe
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.56
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.72
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.