Women's Composite Toe Hiker Shoe, Golden Tan, 8 1/2, W, RB437

  • Mfr # RB437

  • Zoro # G8942832


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942832
UPC #
690774171657
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Boot Height
19 in
Width
W
Size (PRINT)
8 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Insulated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Static Dissipative
No
Conductive
Yes
Outsole Material
Rubber
Footwear Style
Hiker Boot
Predominant Footwear Color
Tan
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Removable Insole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Sock
Footwear Sole Pattern
Textured
Completely Non Metallic
Yes
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-05, ASTM F3445
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
CSA Footwear Standard
No Puncture Protection
Ninety Degree Heel
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
EVA
Upper Material
Leather
Resists
Impact/Compression, Slips
Footwear Shank Type
None
Footwear Shank
No
Heel Style
Flat Heel
Toe Shape
Round
Footwear Construction
Cemented
Non-Marking Upper
Yes
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Closure Type
Lace Up
Heat Resistant
Yes
For Outdoor Traction
Yes
Upper Color
Brown
Toe Style
Round Toe
Insole Material
Polyurethane
Lugs
Plastic
Metatarsal Guard Style
None
Laces Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Slip Resistant
Yes
Waterproof Type
None
Last Number or Name
RB437
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
Hiker Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.8
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.