Women's Composite Toe Hiker Shoe, Golden Tan, 8, W, RB437

  • Mfr # RB437

  • Zoro # G8942857


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942857
UPC #
690774171640
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Standards
ASTM F2413-05, ASTM F3445
CSA Footwear Standard
No Puncture Protection
Outsole Material
Rubber
Footwear Style
Hiker Boot
Wide Toe Cap
Yes
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Liner Material
Nylon
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.56
Insole System
Full Sock
Chain Saw Cut Resistant
No
Removable Insole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Predominant Footwear Color
Tan
Mark II Slip Test Results- Dairy Tile Dry
0.80
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Chemical Resisting Sole
No
Ninety Degree Heel
No
Conductive
Yes
Resists
Impact/Compression, Slips
Upper Material
Leather
Insulation Type
None
Footwear Construction
Cemented
Heel Style
Flat Heel
Laces Color
Brown
Non-Marking Upper
Yes
Slip Resistant
Yes
Toe Style
Round Toe
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
Yes
Upper Color
Brown
Toe Shape
Round
Closure Type
Lace Up
Footwear Shank
No
Lugs
Plastic
Insole Material
Polyurethane
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Last Number or Name
RB437
Waterproof Type
None
For Outdoor Traction
Yes
Metatarsal Guard Style
None
Footwear Shank Type
None
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
Maximum Heat Rating
Not Rated
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Hiker Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.