Women's Composite Toe Hiker Shoe, Golden Tan, 9 1/2, M, RB437

  • Mfr # RB437

  • Zoro # G8942866


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942866
UPC #
690774171503
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Metatarsal Guard
No
Static Dissipative
No
Liner Material
Nylon
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Construction Type
Cemented
CSA Footwear Standard
No Puncture Protection
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Midsole Material
EVA
Conductive
Yes
Non Metallic Upper
Yes
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Textured
Predominant Footwear Color
Tan
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Wet
0.72
Standards
ASTM F2413-05, ASTM F3445
Removable Insole
Yes
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Upper Material
Leather
Resists
Impact/Compression, Slips
Non-Marking Upper
Yes
Waterproof Type
None
Closure Type
Lace Up
Heel Style
Flat Heel
Upper Color
Brown
Footwear Shank
No
Insole Material
Polyurethane
Slip Resistant
Yes
For Outdoor Traction
Yes
Footwear Shank Type
None
Heat Resistant
Yes
Footwear Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Toe Style
Round Toe
Metatarsal Guard Style
None
Insulation Type
None
Lugs
Plastic
Toe Shape
Round
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Last Number or Name
RB437
Laces Color
Brown
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.56
Style Family
Hiker Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Slip-Resistance Value - Mark II - Wet
0.72
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.