Women's Composite Toe Hiker Shoe, Golden Tan, 9 1/2, W, RB437

  • Mfr # RB437

  • Zoro # G8942875


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942875
UPC #
690774171671
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Boot Height
20 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Midsole Material
EVA
Predominant Footwear Color
Tan
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.56
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Standards
ASTM F2413-05, ASTM F3445
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Outsole Material
Rubber
Liner Material
Nylon
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Insole System
Full Sock
Footwear Closure Type
Lace Up
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
CSA Footwear Standard
No Puncture Protection
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Conductive
Yes
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Removable Insole
Yes
Footwear Sole Pattern
Textured
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Non-Marking Sole
No
Electrical Hazard Rated
No
Upper Material
Leather
Resists
Impact/Compression, Slips
Last Number or Name
RB437
Slip Resistant
Yes
Lugs
Plastic
Footwear Shank Type
None
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
Yes
Heel Style
Flat Heel
Insulation Type
None
Waterproof Type
None
Footwear Construction
Cemented
Laces Color
Brown
Toe Style
Round Toe
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Closure Type
Lace Up
For Outdoor Traction
Yes
Non-Marking Upper
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank
No
Insole Material
Polyurethane
Style Family
Hiker Shoe
All-Leather Upper
Yes
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.