Zoro Homepage

Women's Composite Toe Hiker Shoe, Golden Tan, 9, M, RB437

  • Mfr # RB437

  • Zoro # G8942884


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942884
UPC #
690774171497
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Footwear Sole Pattern
Textured
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Footwear Style
Hiker Boot
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.80
CSA Footwear Standard
No Puncture Protection
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Tan
Conductive
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413-05, ASTM F3445
Non Metallic Upper
Yes
Metatarsal Guard
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Completely Non Metallic
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insulated
No
Footwear Construction Type
Cemented
Liner Material
Nylon
Insole System
Full Sock
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Resists
Impact/Compression, Slips
Upper Material
Leather
Toe Style
Round Toe
Upper Color
Brown
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Lugs
Plastic
Footwear Shank
No
Slip Resistant
Yes
Laces Color
Brown
Waterproof Type
None
Footwear Construction
Cemented
Non-Marking Upper
Yes
Last Number or Name
RB437
Heat Resistant
Yes
Insulation Type
None
Heel Style
Flat Heel
For Outdoor Traction
Yes
Toe Shape
Round
Insole Material
Polyurethane
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard Style
None
Footwear Shank Type
None
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.8
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.56
Style Family
Hiker Shoe
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.