Women's Composite Toe Hiker Shoe, Golden Tan, 9, W, RB437

  • Mfr # RB437

  • Zoro # G8942893


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942893
UPC #
690774171664
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Heel Height
Less Than 1/2 in
Boot Height
21 in
Width
W
Size (PRINT)
9

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Predominant Footwear Color
Tan
Footwear Construction Type
Cemented
Midsole Material
EVA
Completely Non Metallic
Yes
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Dry
0.80
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Max. Heat Rating
Not Rated
Insulated
No
Conductive
Yes
Footwear Style
Hiker Boot
Insole System
Full Sock
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Mark II Slip Test Results- Dairy Tile Wet
0.72
Standards
ASTM F2413-05, ASTM F3445
Static Dissipative
No
Metatarsal Guard
No
CSA Footwear Standard
No Puncture Protection
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Upper Material Description
Full Grain Leather
Upper Material
Leather
Resists
Impact/Compression, Slips
Heat Resistant
Yes
Lugs
Plastic
Toe Style
Round Toe
Insulation Type
None
Upper Color
Brown
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Metatarsal Guard Style
None
Footwear Shank
No
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
None
Insole Material
Polyurethane
For Outdoor Traction
Yes
Closure Type
Lace Up
Laces Color
Brown
Slip Resistant
Yes
Last Number or Name
RB437
Toe Shape
Round
Waterproof Type
None
Footwear Construction
Cemented
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.56
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.