Zoro Homepage

Women's Footwear, 11.5, M, Black and White

  • Mfr # RB249

  • Zoro # G7831238


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Material
Upper: Ultraknit Seamless Textile; Lining: Moisture Wicking Ultrafine Nylon Fabric; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Foot-Mapped 3D Foam Midsole with Perimeter Grid and Slip-Resistant Outsole
Color
Black and White
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB249
Zoro #
G7831238
UPC #
690774457843
Country of Origin
Cambodia

Dimensions

Size
11.5
Footwear Width
M

Details

Item
Footwear
Toe Type
Composite
Gender
Women's
Material
Upper: Ultraknit Seamless Textile; Lining: Moisture Wicking Ultrafine Nylon Fabric; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Foot-Mapped 3D Foam Midsole with Perimeter Grid and Slip-Resistant Outsole
Color
Black and White
Closure Type
Lace Up
Footwear Style
Athletic Oxford
Style Number
RB249

Description

Footwear, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.