
Women's Footwear, 12, M, Black and White
Mfr # RB249
Zoro # G7831299
product price: $125.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Women's
Material
Upper: Ultraknit Seamless Textile; Lining: Moisture Wicking Ultrafine Nylon Fabric; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Foot-Mapped 3D Foam Midsole with Perimeter Grid and Slip-Resistant Outsole
Color
Black and White
Footwear Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB249
Zoro #
G7831299
UPC #
690774457850
Country of Origin
Cambodia
Dimensions
Size
12
Footwear Width
M
Details
Item
Footwear
Toe Type
Composite
Gender
Women's
Material
Upper: Ultraknit Seamless Textile; Lining: Moisture Wicking Ultrafine Nylon Fabric; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Foot-Mapped 3D Foam Midsole with Perimeter Grid and Slip-Resistant Outsole
Color
Black and White
Closure Type
Lace Up
Footwear Style
Athletic Oxford
Style Number
RB249
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.