Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Military/Tactical Boot, 7.5 W, 8 in Height, Black

  • Mfr # RB806

  • Zoro # G8493768


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Leather and Ballistic Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB806
Zoro #
G8493768
UPC #
690774395626
Country of Origin
Cambodia

Dimensions

Size
7.5
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Material
Upper: Leather and Ballistic Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Side Zipper
CSA Footwear Standard
Not Specified
Footwear Style
Military/Tactical
Ninety Degree Heel
No
Footwear Shank Type
None
Midsole Material
EVA
Shineable Toe
Yes
Insulation Weight
None
Toe Shape
Round
Insulation Type
None
Static Dissipative
No
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Waterproof
Yes
Conductive
No
Wide Toe Cap
No
Shank Material
None
Standards
ASTM F2892
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Material Description
Leather, Nylon
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Style Number
RB806
Insole System
MemoryTech Massage Removable Cushion Footbed
Waterproof Type
Waterproof Membrane
Last Number or Name
RB806
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.88
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2892 EH
Series
Sublite Cushion Tactical

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7-1/2, W, Women's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number RB806, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.