Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Military/Tactical Boot, 9 M, 8 in Height, Black

  • Mfr # RB806

  • Zoro # G8493707


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Material
Upper: Leather and Ballistic Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB806
Zoro #
G8493707
UPC #
690774395527
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Material
Upper: Leather and Ballistic Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Side Zipper
Conductive
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Puncture Resistant Insole
No
Waterproof
Yes
Static Dissipative
No
Footwear Style
Military/Tactical
Upper Material Description
Leather, Nylon
Insulated
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Removable Insole
Yes
Wide Toe Cap
No
Non-Marking Sole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Non Metallic Upper
Yes
Insole System
MemoryTech Massage Removable Cushion Footbed
Standards
ASTM F2892
Shank Material
None
Insulation Weight
None
Shineable Toe
Yes
Last Number or Name
RB806
Chemical Resisting Sole
Yes
Style Number
RB806
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Toe Shape
Round
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.88
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
ASTM Footwear Class
F2892 EH
Series
Sublite Cushion Tactical

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9, M, Women's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number RB806, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.