Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Military/Tactical Boot, 9.5 M, 8 in Height, Black

  • Mfr # RB806

  • Zoro # G8493740


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Material
Upper: Leather and Ballistic Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB806
Zoro #
G8493740
UPC #
690774395534
Country of Origin
Cambodia

Dimensions

Size
9.5
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Material
Upper: Leather and Ballistic Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Side Zipper
Puncture Resistant Insole
No
Shank Material
None
Oil Resisting Sole
Yes
Upper Material Description
Leather, Nylon
Style Number
RB806
Shineable Toe
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Footwear Sole Pattern
Lug
Insulation Type
None
Liner Material
Mesh, Nylon
Insulated
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
Military/Tactical
Last Number or Name
RB806
Insulation Weight
None
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Waterproof Type
Waterproof Membrane
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Toe Shape
Round
Static Dissipative
No
Removable Insole
Yes
Insole System
MemoryTech Massage Removable Cushion Footbed
Conductive
No
Standards
ASTM F2892
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Waterproof
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.88
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2892 EH
Series
Sublite Cushion Tactical

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, M, Women's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number RB806, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.