Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Military/Tactical Boot, Plain Toe, W, 8 in Height, Black

  • Mfr # RB806

  • Zoro # G8493880


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Leather and Ballistic Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB806
Zoro #
G8493880
UPC #
690774395695
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Material
Upper: Leather and Ballistic Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Side Zipper
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Insole System
MemoryTech Massage Removable Cushion Footbed
Puncture Resistant Insole
No
Standards
ASTM F2892
Conductive
No
Upper Material Description
Leather, Nylon
Removable Insole
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Insulation Weight
None
Footwear Style
Military/Tactical
Completely Non Metallic
Yes
Toe Shape
Round
Insulated
No
Waterproof
Yes
Footwear Shank Type
None
Insulation Type
None
Oil Resisting Sole
Yes
Shineable Toe
Yes
Liner Material
Mesh, Nylon
Style Number
RB806
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Max. Heat Rating
Not Rated
Shank Material
None
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Last Number or Name
RB806
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.53
Mark II Slip Test Results- Dairy Tile Wet
0.88
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
ASTM Footwear Class
F2892 EH
Series
Sublite Cushion Tactical

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11, W, Women's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number RB806, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.