Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Military/Tactical Boot, Plain Toe, W, 8 in Height, Black

  • Mfr # RB806

  • Zoro # G8493899


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB806
Zoro #
G8493899
UPC #
690774395664
Country of Origin
Cambodia

Dimensions

Size
9.5
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Side Zipper
Shank Material
None
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insole System
MemoryTech Massage Removable Cushion Footbed
Non-Marking Sole
Yes
Liner Material
Mesh, Nylon
Upper Material Description
Leather, Nylon
Footwear Sole Pattern
Lug
Shineable Toe
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Ninety Degree Heel
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Style Number
RB806
Toe Shape
Round
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Insulated
No
Footwear Style
Military/Tactical
Insulation Weight
None
Last Number or Name
RB806
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Footwear Shank Type
None
Standards
ASTM F2892
Waterproof
Yes
Wide Toe Cap
No
Waterproof Type
Waterproof Membrane
Midsole Material
EVA
Conductive
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.53
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.88
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2892 EH
Series
Sublite Cushion Tactical

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, W, Women's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number RB806, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.