Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Military/Tactical Boot, Plain Toe, W, 8 in Height, Black

  • Mfr # RB806

  • Zoro # G8493926


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB806
Zoro #
G8493926
UPC #
690774395718
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Side Zipper
Last Number or Name
RB806
CSA Footwear Standard
Not Specified
Standards
ASTM F2892
Style Number
RB806
Liner Material
Mesh, Nylon
Waterproof Type
Waterproof Membrane
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Static Dissipative
No
Footwear Style
Military/Tactical
Puncture Resistant Insole
No
Shineable Toe
Yes
Wide Toe Cap
No
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Toe Shape
Round
Insole System
MemoryTech Massage Removable Cushion Footbed
Ninety Degree Heel
No
Shank Material
None
Non Metallic Upper
Yes
Footwear Shank Type
None
Electrical Hazard Rated
Yes
Upper Material Description
Leather, Nylon
Insulated
No
Non-Marking Sole
Yes
Removable Insole
Yes
Conductive
No
Insulation Weight
None
Insulation Type
None
Completely Non Metallic
Yes
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily
0.53
Mark II Slip Test Results- Dairy Tile Wet
0.88
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
ASTM Footwear Class
F2892 EH
Series
Sublite Cushion Tactical

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 12, W, Women's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number RB806, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.