Zoro Homepage

Women's Tactical Oxford Boots, 10.5 M, 2 in Height, Black

  • Mfr # RB815

  • Zoro # G8491771


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Size
10.5
Footwear Width
M
Toe Type
Plain
Height
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB815
Zoro #
G8491771
UPC #
690774396111
Country of Origin
Cambodia

Dimensions

Size
10.5
Footwear Width
M
Height
2 in
Heel Height
Less Than 1/2 in

Details

Item
Tactical Oxford Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Insulated
No
Midsole Material
EVA
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Waterproof
No
Waterproof Type
None
Completely Non Metallic
Yes
Style Number
RB815
Conductive
No
Last Number or Name
RB815
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Insole System
Yes
Electrical Hazard Rated
Yes
Insulation Type
None
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Toe Shape
Round
Non Metallic Upper
Yes
Static Dissipative
No
Liner Material
Nylon Mesh
Footwear Style
Military/Tactical
Shineable Toe
Yes
Standards
ASTM F2892
Wide Toe Cap
No
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Lug
Shank Material
None
Insulation Weight
None
Mark II Slip Test Results- Dairy Tile Wet
0.88
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Series
Sublite Cushion Tactical

Description

Tactical Oxford Boots, Footwear Style Military/Tactical Boot, 10 1/2, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 2 in Height, Black, Style Number RB815, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.