Zoro Homepage
This item is Discontinued.
Reebok Work Boots, Comp Toe, Met Grd, 10W, PR RB6755-10W

Work Boots, Comp Toe, Met Grd, 10W, PR (Discontinued)

  • Mfr # RB6755-10W
  • Zoro # G4864982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6755-10W
Zoro #
G4864982
UPC #
690774170070
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6"
Heel Height
Less Than 1/2 in

Description

Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6755, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.