Shop All Steel Toe Shoes
Reebok
Work Shoes, 11-1/2 Size, Gry, Steel, Mens, PR
Mfr # RB4251
Zoro # G2038290
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Predominant Footwear Color Gray
- Puncture Resistant Insole No
- Manufacturers Suggested Sole Slip Rating Best
- Footwear Sole Pattern Textured and Siped
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
Product Information
- Brand Reebok
- MFR # RB4251
- Zoro # G2038290
- UPC # 690774405707
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Height | 3 in |
Size | 11 1/2 |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 11 1/2 |
Overall Height | 3 in |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4251
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (2UUJ2)
- AZUSA SAFETY 13 ga. Gray Nylon/Lycra Gloves, Black Sandy Foam Nitrile Palm Coating, XL (N10530)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, XL (P67013)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK570VA (MSMK570VA)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB4039)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB2211)
- REEBOK Safety Shoe, 12, M, Black, Composite, PR (RB4039)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Athl Work Shoe, Steel Toe, Blk, 10M, PR (RB1910)
- Reebok Foot Protection