Shop MILWAUKEE TOOL

Reader Safety Glasses, Black Wraparound Frame, 1.5 Diopter, Clear Lens, Universal

  • Mfr # 48-73-2203
  • Zoro # G403678278

product price: 
$
11.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Black
UV Protection
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-2203
Zoro #
G403678278
UPC #
045242595693
Country of Origin
China
Item
Reader Safety Glasses
Diopter Strength
1.5
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Black
UV Protection
No
Polarized Lens
No
Standards
ANSI Z871+, CSA Z94.3
Material
Plastic/Polycarbonate
X-Ray Detectable
No
Metal Detectable
No
Foam Lined
No Foam Lining
Frame Material
Nylon
ANSI Dust/Splash Rating
Not Rated
Lens Material
Polycarbonate
Photochromatic Lens
No
Gender
Unisex
Color
Black
Includes Anti-Fog Lens Coating
Yes
Includes Anti-Static Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Dielectric Protection
No
For Small Heads Designation
Not Rated for Small Heads
Lens Function
Bifocal
Nose Bridge Material
Nylon
Diopter Location
Bottom
Arm Color
Black/Red
Arm Tip Type
Straight
Frame Type
Half-Frame
Hinge Type
Barrel
Includes Reader Lens
Reader Lens Not Included
Arm Material
Nylon
Meets High Impact Standard
Not High Impact Standard

Dimensions

Eyewear Size
Universal

Description

Anti-Scratch Safety Glasses are designed for all-day comfort with anti-scratch lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge, providing you with extended comfort. These MILWAUKEE Anti-Scratch Safety Glasses are available with yellow, gray, clear, and magnifying lenses. Yellow lenses make environments appear brighter, making them ideal for working in low light. Gray lenses are best for both indoor and outdoor work, and magnifying lenses eliminate the need to wear additional eyewear under your safety glasses. Anti-Scratch Safety Glasses allow you to see what's important without sacrificing protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.