Men's Athletic High-Top Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 15 W

  • Mfr # RB4142
  • Zoro # G3369611
product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4142
Zoro #
G3369611
UPC #
690774407770
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
15
Heel Height
1/2 in
Height
3 in
Width
W
Size (PRINT)
15
Overall Height
3 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Static Dissipative
No
Conductive
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Metatarsal System
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Midsole Material
EVA
Style Number
RB4142
CSA Footwear Standard
Not Specified
Insole System
Removable
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Last Number or Name
Sublite Cushion Work
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Sole Pattern
Textured and Siped
Footwear Shank Type
None
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Standards
ASTM F2413
Removable Insole
Yes
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Ninety Degree Heel
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Series
RB4142
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Removable
Style Family
Athletic High-Top Shoe
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB4142

Ratings & reviews