Ice Cleats, Unisex, Orange, PR
- Mfr # 6317
- Zoro # G310988743
product price:Â
$
27.79
/pr
Key Features
Material
Elastic
Color
Orange
Traction Device Dimensions
5.12 in x 2.36 in
Traction Attachment Style
Strap-On
Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6317
- Zoro #
- G310988743
- UPC #
- 0720476163213
- Country of Origin
- China
Dimensions
- Traction Device Dimensions
- 5.12 in x 2.36 in
- Size
- Universal
- Width
- 2 in
- Length
- 2 1/2 in
- Height
- 5/8 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Details
- Material
- Elastic
- Color
- Orange
- Traction Attachment Style
- Strap-On
- Spikers per Shoe
- 6
- For Use on Surface Types
- Ice
- Wire Color
- Orange
- Upper Material
- Elastic, Rubber
- Traction Material
- Tungsten Carbide
- Traction Type
- Stud
- For Heel Definition
- Defined Heel
- Gender
- Unisex
- Footwear Coverage Style
- Mid-Sole
- Item
- Ice Cleats
- Suggested Environment
- Indoor, Outdoor
Description
Ice Cleats, Footwear Coverage Style Mid-Sole, Upper Material Elastic, Rubber, Traction Type Stud, 5.12 in x 2.36 in, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Orange, Unisex, For Use on Surface Types Ice, Indoor, Outdoor, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.