Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 M

  • Mfr # RB455
  • Zoro # G5937099
product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5937099
UPC #
690774131064
Country of Origin
China

Dimensions

Footwear Width
M
Size
6
Height
4 in
Heel Height
1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
6

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Conductive
No
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.82
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Sole Pattern
Lug
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Insulated
No
Liner Material
Tailex
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Non-Marking Sole
No
Style Number
4555
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Shank Material
Composite
Upper Material Description
Leather
Max. Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
No
Static Dissipative
No
Completely Non Metallic
Yes
Midsole Material
EVA
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Construction Type
Cemented
Footwear Shank Type
None
Insole System
EVA
Waterproof Type
Bootie
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413-05 M I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Style Family
Athletic High-Top Shoe
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
Maximum Heat Rating
250 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.