Shop LIFT SAFETY
See all product information
Create Account
IDAX Full Brim - Non-Vented (White) - ANSI-E, TYPE 1
- Mfr # HIDNV-24W
- Zoro # G623368171
product price:Â
$
31.99
/ea
Sold in multiples of 4 for
$127.96
Key Features
Accessory Slots
Side Slots
Head Protection Material
HDPE Shell
Head Protection Graphics
No
ANSI Classification
ANSI Z89.1 Type 1 Class E
Head Protection Venting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIDNV-24W
- Zoro #
- G623368171
- UPC #
- 879501005056
- Country of Origin
- China
- Accessory Slots
- Side Slots
- Head Protection Material
- HDPE Shell
- Head Protection Graphics
- No
- ANSI Classification
- ANSI Z89.1 Type 1 Class E
- Color
- White
- Head Protection Venting
- No
- Item
- Hard Hat
- Number of Suspension Points
- 4 Point
- Head Protection Style
- Full Brim
Description
IDAX Full Brim - Non-Vented (White) - ANSI-E, TYPE 1 (Part Number: HIDNV-24W) is a Lift Safety industrial safety helmet engineered for demanding construction, industrial, MRO, utility, and oil & gas environments. This model features a high-impact industrial-grade shell designed for superior durability, lightweight performance, and long service life in harsh jobsite conditions. ANSI/ISEA Z89.1 Type I rated for top impact protection. Class E (Electrical) rated for protection up to 20,000 volts. Equipped with a secure multi-point suspension system with oversized ratcheting fitment dial for precise adjustment, even while wearing gloves. Moisture-wicking, antimicrobial liner enhances comfort and breathability for all-day wear. Strategic shell design improves balance and reduces fatigue during extended use. Integrated accessory slots and mounting points allow compatibility with Lift Safety face shields, ear protection, headlamps, and other approved accessories where applicable. Designed to meet OSHA head protection requirements and built to exceed industry performance expectations. Refer to manufacturer specifications for detailed sizing, weight, and configuration information specific to this model.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.