Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 M

  • Mfr # RB455
  • Zoro # G5930747
product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5930747
UPC #
690774131101
Country of Origin
China

Dimensions

Footwear Width
M
Size
8
Heel Height
1/2 in
Height
4 in
Width
M
Size (PRINT)
8
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Static Dissipative
No
Upper Material Description
Leather
Style Number
4555
Mark II Slip Test Results- Dairy Tile Wet
0.72
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.82
Footwear Construction Type
Cemented
Non-Marking Sole
No
Oil Resisting Sole
Yes
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Completely Non Metallic
Yes
Removable Insole
Yes
Insulation Type
None
Insulated
No
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.23
Wide Toe Cap
No
Standards
ASTM F2413-05 M I/75 C/75 EH
Shank Material
Composite
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
No
Conductive
No
Waterproof Type
Bootie
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Liner Material
Tailex
Predominant Footwear Color
Black
Footwear Shank Type
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Insole Material
EVA
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.