Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 9 1/2 W

  • Mfr # P91350
  • Zoro # G205386265
product price: 
$
110.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91350
Zoro #
G205386265
UPC #
195017754975
Country of Origin
Viet Nam
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Clay
Footwear Closure Type
Lace Up
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Removable Insole
Yes
Shank Material
Nylon
Chain Saw Cut Resistant
No
Insulated
No
Midsole Technology
Molded
Static Dissipative
No
Waterproof Type
None
Non Metallic Upper
Yes
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Upper Material Description
Full Grain Leather
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Non-Marking Upper
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Conductive
No
Style Number
P91350
Last Number or Name
T1484
Insole Material
Memory Foam
Features
Streamline 2.0
Completely Non Metallic
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Outsole Technology
Durable Rubber Outsole for Traction
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Resists
Slips
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Footwear Construction Type
Strobel
Heel Style
Flat Heel
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable
Chemical Resisting Sole
Yes
Toe Shape
Round
Oil Resisting Sole
No
Toe Style
Round Toe
Footwear Shank Type
Nylon
Outsole Color
Black
Insole Color
Yellow/Black
Standards
ASTM
Laces Color
Brown
Slip Resistant
Yes
Lugs
Rubber
Max. Heat Rating
Not Rated
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Non-Marking Sole
No
Insulation Type
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - Mark II - Oily
0.44
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Construction
Cemented, Stitched
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - SATRA Heel - Wet
0.69
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.98
Toe Cap Material
Composite
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Wire Color
Clay

Dimensions

Footwear Width
W
Size
9 1/2
Heel Height
2 in
Boot Height
2 4/5 in
Height
2 4/5 in
Overall Height
3 in
Width
W
Size (PRINT)
9 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products