Shop REEBOK

Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 9 M

  • Mfr # RB455
  • Zoro # G5938471

product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5938471
UPC #
690774131125
Country of Origin
China

Dimensions

Footwear Width
M
Size
9
Heel Height
1/2 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
9

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Style Number
4555
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Static Dissipative
No
Standards
ASTM F2413-05 M I/75 C/75 EH
Insulation Type
None
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Shank Material
Composite
Midsole Material
EVA
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Insulated
No
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Waterproof Type
Bootie
Upper Material Description
Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Insole System
EVA
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Closure
Lace Up
Construction
Cemented
Style Family
Athletic High-Top Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.