Shop REECOIL
See all product information
Create Account
Full Reach Chainsaw Lanyard
- Mfr # 39498
- Zoro # G004098826
product price:
$
74.99
/ea
Key Features
Application
Designed to give you full mobility while climbing, cutting and working at height with a non-tearaway design
Weight
.6 lb.
Features
Stretches further than any others at over 4.92 ft. while REECOILing back to a compact size of 1.64 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39498
- Zoro #
- G004098826
- UPC #
- 74470999263
- Country of Origin
- China
Details
- Application
- Designed to give you full mobility while climbing, cutting and working at height with a non-tearaway design
- Weight
- .6 lb.
- Features
- Stretches further than any others at over 4.92 ft. while REECOILing back to a compact size of 1.64 ft.
Description
The REECOIL Full Reach chainsaw lanyard has been designed to give you full mobility while climbing, cutting and working at height. When extended the Full Reach lanyard stretches further than other lanyards but still Reecoils as short, if not shorter than others. This means that your movement isn’t restricted while making cuts and using your saw and isn’t restricted when climbing through the canopy. We’ve also designed it to give you two ways of attaching to your top-handled saw. Attach to the rear D-Ring on the back of your saw with a girth hitch and use the extra sewn loop to bring the hang carabiner as close to your saw as possible. This makes your saw sit high on the back of your harness. You can also attach to the top handle using the built in second loop, making it very easy to hang your saw up one handed onto your Petzl Caritool, Rock Exotica Transporter or similar tool hook. Designed to work with the Stihl MS200T, MS201T, MS192T and Husqvarna T540XP. 1.64-4.92 ft. in length. Recommended for use with top handle saws only. Non-Tearway design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.