Zoro Homepage

Standard Chainsaw Lanyard, V2

  • Mfr # 71254

  • Zoro # G912322310


product price: $40.69
/ea

Key Features

Color
Orange/Black
Length
55 in.
Material
Multi-materials
Width
0.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71254
Zoro #
G912322310
UPC #
769947735382
Country of Origin
United States

Dimensions

Length
55 in.
Width
0.8 in.

Details

Color
Orange/Black
Material
Multi-materials

Description

The Reecoil Standard Bungee Chainsaw Lanyard has been designed to suit a climber's basic needs. Built from REECOIL's custom 20mm, orange/black webbing with the repeating REECOIL logo woven in. This lanyard will stand out on the back of any saw. Featuring an integrated bungee design to keep the compact recoil length and a hang ring to high hang your saw on your harness. With a full retracted length of 0.69m 27 inches and total extended length of 1.4m 55 inches. The Standard Chainsaw Lanyard has an MBS of 2.1kN with a recommended tool weight of 5KG at Fall Factor 1.5.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.