Zoro Homepage

Adj. Wrench, 8", 15/16" Cap., Chrome

  • Mfr # A8VO

  • Zoro # G0190191


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Material
Alloy Steel
Finish
Chrome
Features
Additional End For O-Style Valve Wheels
Jaw Capacity
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8VO
Zoro #
G0190191
UPC #
757033028081
Country of Origin
United States

Dimensions

Overall Length
8 in
Head Thickness
3/4 in

Details

Item
Adjustable Wrench
Material
Alloy Steel
Finish
Chrome
Features
Additional End For O-Style Valve Wheels
Jaw Capacity
15/16 in
Standards
ANSI
Nonsparking
No
Insulated
No
Measuring Scale
No
Measurement Type
Metric, SAE
Grip Style
Plain
Jaw Material
Alloy Steel
Handle Type
One Piece
Tether Style
Not Tether Capable
Non-Magnetic
No
Head Type
Flexible
Weight
0.6 lb
End Style
Solid
Adjustable Wrench Type
Adjustable Wrench O-Style Valve Wheels
Lockable
No
Corrosion Resistant
Yes
Ratcheting
No
Handle Color
Silver
Adjustment Type
Self-Adjusting
Opening Type
Adjustable

Description

This Reed A8VO Adj. Wrench is the perfect tool for adjusting valves on locomotives and rail cars. With an additional end for O-style valve wheels, this wrench will save you time when you are working on your projects. The 8" length makes it easy to work with in tight spaces, while the 15/16" jaw capacity means that it can handle a variety of tasks. Made from alloy steel, this adjustable wrench has a chrome finish that protects against rust and corrosion. It also features a one piece handle with plain grip style. When you need to adjust valves on locomotives or rail cars, make sure you have the Reed A8VO Adj. Wrench at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.