Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 4 Ah, Li-Ion

  • Mfr # 4AHBAT

  • Zoro # G016246154


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Charger Model
BCHRG
Charger Input Voltage
120V AC
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Battery
Number of Cells
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AHBAT
Zoro #
G016246154
UPC #
757033981850
Country of Origin
Malaysia

Dimensions

Overall Height
2 7/8 in
Overall Width
2 1/2 in
Overall Length
4 1/4 in

Details

Charger Model
BCHRG
Charger Input Voltage
120V AC
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Battery
Number of Cells
1
Battery Series
Bosch 18V CORE18V(R)
Weight
1.4 lb
Charger Replacement
BCCHRG
Features
Slide Style Battery
Voltage
18 V
Compatible Product Type
Charger
Compatible Manufacturer Part Number
BCHRG
Charger Included
No
Battery Chemistry
Li-ion
Item
Battery
Included Charger
No
Cordless Tool Battery Platform
Bosch 18V
Wireless Tool Tracking
No
For Use With
BCHRG Charger
Includes
(1) Battery
Battery Capacity
4 Ah

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class Not Applicable, Charger Input Voltage 120V AC, Automatic Shut-Off Not Applicable, Number of Cells 1, Battery Series CORE18V(R), Cordless Tool Battery Platform Bosch 18V, IEC Code Number Not Applicable, Overall Height 2 7/8 in, Overall Length 4 1/4 in, Overall Width 2 1/2 in, Weight 1.4 lb

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.