Zoro Homepage

Battery, 8 Ah, Li-Ion

  • Mfr # 8AHBAT

  • Zoro # G316246106


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Charger Model
BCHRG
Overall Length
4 5/8 in
Number of Batteries Included
1
Compatible Product Type
Charger
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AHBAT
Zoro #
G316246106
UPC #
757033981973
Country of Origin
Malaysia

Dimensions

Overall Length
4 5/8 in
Overall Width
2 1/8 in
Overall Height
2 3/4 in

Details

Charger Model
BCHRG
Number of Batteries Included
1
Compatible Product Type
Charger
Voltage
18 V
Number of Cells
2
Charger Input Voltage
120V AC
Includes
(1) Battery
Features
Slide Style Battery
For Use With
BCHRG Charger
Battery Series
Bosch 18V CORE18V(R)
Charger Replacement
BCCHRG
Battery Chemistry
Li-ion
Item
Battery
Charger Included
No
Weight
2.2 lb
Included Charger
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Battery Capacity
8 Ah
Compatible Manufacturer Part Number
BCHRG
Cordless Tool Battery Platform
Bosch 18V

Description

Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class Not Applicable, Charger Input Voltage 120V AC, Automatic Shut-Off Not Applicable, Number of Cells 2, Battery Series CORE18V(R), Cordless Tool Battery Platform Bosch 18V, IEC Code Number Not Applicable, Overall Height 2 3/4 in, Overall Length 4 5/8 in, Overall Width 2 1/8 in, Weight 2.2 lb

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.